Zoro Homepage

Compact Mobile File Cart

  • Mfr # 5277BL

  • Zoro # G0928670


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
19 3/4 in
Construction
Steel
Overall Depth
14 in
Overall Width
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5277BL
Zoro #
G0928670
UPC #
073555527728
Country of Origin
China

Dimensions

Overall Height
19 3/4 in
Overall Depth
14 in
Overall Width
15 1/2 in

Details

Item
Compact Mobile File Cart
Color
Black
Construction
Steel

Description

Compact Mobile File Cart, Overall Width 15 1/2 in, Overall Depth 14 in, Overall Height 19 3/4 in, Construction Steel, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.