This item is Discontinued.

Safco Computer Desk, 28 in D X 30 in H, Reversible Mahogany or Medium Oak, 36 in W X 1930

Computer Desk, 28 in D X 30 in H, Reversible Mahogany or Medium Oak, 36 in W X (Discontinued)

  • Mfr # 1930
  • Zoro # G8491314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1930
Zoro #
G8491314
UPC #
073555193008
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Depth
28 in
Overall Height
30 in

Details

Item
Computer Desk
Color
Reversible Mahogany or Medium Oak
Number of Drawers
0
Color Base
Reversible Mahogany or Medium Oak
Top Material
Laminate
Color Top
Melamine Laminate
Keyboard Shelf
No
Pedestal Location
None
Assembly
Required
Number of Pedestals
0
Base Material
Steel
Weight Capacity
200 lb.

Description

Computer Desk, Number of Drawers 0, Number of Pedestals 0, Overall Depth 28 in, Overall Height 30 in, Overall Width 36 in, Pedestal Location None, Assembly Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.