Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Desk Computer Desk, 28" D X 30" H, 48" W X

  • Mfr # 1931

  • Zoro # G0929745


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Type
Computer Desk
Overall Width
48"
Overall Depth
28"
Overall Height
30"
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931
Zoro #
G0929745
UPC #
073555193107
Country of Origin
China

Dimensions

Overall Width
48"
Overall Depth
28"
Overall Height
30"
Width
48"

Details

Type
Computer Desk
Item
Computer Desk
Number of Drawers
0
Top Material
Laminate
Base Material
Steel
Color Top
Reversible Mahogany or Medium Oak
Pedestal Location
None
Number of Pedestals
0
Color Base
Reversible Mahogany or Medium Oak
Assembly
Required
Keyboard Shelf
No
Product Type
Computer Desk

Description

Computer Desk, Overall Width 48 in, Overall Height 30 in, Overall Depth 28 in, Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base Reversible Mahogany or Medium Oak, Color Top Reversible Mahogany or Medium Oak, Base Material Steel, Top Material Laminate, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.