
Desk Chair Desk Chair, Height Chair, Blue, 17" Height, Vinyl, Blue
Mfr # 3000BU
Zoro # G8588758
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Desk Chair
Seat Material
Vinyl
Seat Color
Blue
Seat Height Range
17"
Back Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3000BU
Zoro #
G8588758
UPC #
073555300055
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
17"
Overall Height
22"
Seat Height Max.
22"
Depth
15.5"
Seat Height Min.
17.50"
Width
15.5"
Height
22"
Details
Office Chair Style
Desk Chair
Seat Material
Vinyl
Seat Color
Blue
Back Material
Vinyl
Back Color
Blue
Base Material
Aluminum
Item
Desk Chair,Height Chair,Blue
Material
vinyl
Series
Twixt(R)
Weight Capacity
250 lb.
Color
Blue
Features
Handle, Flexible, Portable
Assembled
Yes
Shape
Rounded
Type
Utility Stool
For Use with
Desk
Style
Desk Chair
Description
Desk Chair,Height Chair,Blue
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.