Zoro Homepage

Drafting Table Base , 43" W 29" to 37.5" H,

  • Mfr # 3957

  • Zoro # G0926053


product price: $632.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
PlanMaster Height-Adjustable Drafting Table Base
Width
43"
Depth
29-1/2"
Base Color
Black
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3957
Zoro #
G0926053
UPC #
073555395709
Country of Origin
China

Dimensions

Width
43"
Depth
29-1/2"
Height
29" to 37.5"

Details

Item
Drafting Table Base
Type
PlanMaster Height-Adjustable Drafting Table Base
Base Color
Black
Assembly
Required
Tilting Deg.
50 Degrees
Green Certification or Other Recognition
GREENGUARD Certified
Features
Adjustable Height
Base Material
Steel
Material
Heavy Duty Steel (Base)
Product Type
Drafting Table Base

Description

Drafting Table Base, Width 43 in, Depth 29 1/2 in, Height 29 1/2 in to 37 1/2 in, Base Color Black, Base Material Steel, Tilting Deg. 50 Degrees , Assembly Required, Features Adjustable Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.