Zoro Homepage

File Cart, w/3 Drawers, Black

  • Mfr # 5213BL

  • Zoro # G0928984


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Overall Depth
17 in
Overall Height
27 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5213BL
Zoro #
G0928984
UPC #
073555521320
Country of Origin
China

Dimensions

Overall Depth
17 in
Overall Height
27 in
Overall Width
15 3/4 in

Details

Item
Vertical File Cabinet
Color
Black
Material
Steel
Construction
Steel
Finish
Powder Coated
Locking
None
Number of Drawers
3
Form Factor
Letter
Kit Product Type
Vertical File Cabinet
Product Type
Vertical File Cabinet

Description

Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking None, Material Steel, Number of Drawers 3, Overall Depth 17 in, Overall Height 27 in, Overall Width 15 3/4 in, Product Type Vertical File Cabinet, Standards Not Applicable, Lockable Drawer Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.