Zoro Homepage

Floor Casters, 2"L2"H

  • Mfr # 5132

  • Zoro # G6430823


product price: $68.15
/pk 5, $13.63/ea

Key Features

Style
Chair W/ Casters
Width
2"
Overall Height
2"
Overall Depth
2"
Caster Type
Hard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5132
Zoro #
G6430823
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Overall Height
2"
Overall Depth
2"

Details

Style
Chair W/ Casters
Item
Floor Casters
Caster Type
Hard
Office Chair Style
Casters

Description

Task Master Hard Floor Casters,2 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.