Shop All Arm, Back, and Foot Rests
Safco
FOOTREST, DYNAMIC, BK
Mfr # SAF2134BL
Zoro # G502456845
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safco
- MFR # SAF2134BL
- Zoro # G502456845
- UPC # 73555213423
- Country of Origin Viet Nam
- Category Arm, Back, and Foot Rests
Description
Part of the Safco Active Collection, this Dynamic Footrest with swing bar helps create a more active and ergonomic working environment. Swing Bar allows you to easily stay active by moving the footrest bar while standing at a height-adjustable or standing desk or while sitting. This motion keeps you moving throughout your day and encourages varying postures while working. Using the footrest may help take pressure off foot bones, which can provide ankle support and help promote circulation in the lower body while helping to support a more ergonomic way to sit or stand. Bar moves silently to not cause distraction and is made of painted black steel for durability. Footrest has a locking mechanism where the bar can swing upwards and lock into place in an upright position out of the way of the user or for easy cleaning. The Active Collection is designed to promote active movement and engage major muscle groups to help combat the negative effects of inactivity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- SEALY Mattress, Full, 13" H (527008-40)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Gray (WL-SB-101-GG)
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- Safco Arm, Back, and Foot Rests