HideAway Convertible Truck, 400 lb Capacity, 15.5 x 43 x 36, Aluminum

  • Mfr # 4050

  • Zoro # G701859898


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Steel
Caster Type
(2) 3 in Casters; (2) 6 in Wheels
Size
14 x 10
Standards
GREENGUARD Certified
Weight
22 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4050
Zoro #
G701859898
UPC #
73555405002
Country of Origin
Viet Nam

Dimensions

Size
14 x 10

Details

Material
Aluminum/Steel
Caster Type
(2) 3 in Casters; (2) 6 in Wheels
Standards
GREENGUARD Certified
Weight
22 lbs

Description

Folding collapsible hand truck and platform truck all in one. Aluminum platform extends more than 50%. Extendable steel handles. Features two 6” solid rubber wheels and two 3” solid rubber casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.