Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safco Impromptu Deluxe Machine Stand w/Doors, 34.75w x 25.5d x 30.75h, Gray 1859GR

Impromptu Deluxe Machine Stand w/Doors, 34.75w x 25.5d x 30.75h, Gray (Discontinued)

  • Mfr # 1859GR
  • Zoro # G706438074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1859GR
Zoro #
G706438074
UPC #
73555185935
Country of Origin
China

Dimensions

Height
30.8"
Width
34.8"
Depth
25.5"

Details

Material
Steel
Compatibility
Printer
Item
Printer Stand
Color
Gray
Features
Cable Management
Caster Type
Locking Wheels
Number of Casters
4
Maximum Load Capacity
100 lb
Total Number of Shelves
2
Assembly Required
Yes
Finishing
Powder Coated

Description

Machine stand to meet user needs in private office, collaboration space, print area or meeting room. Silver powder coat steel frame for durability with translucent polycarbonate side and back panels. Laminate top accommodates most office machines. Large storage area with one fixed shelf behind two translucent hinged doors. Convenient cord management. Four casters (two locking) for easy mobility.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.