Zoro Homepage

Legal Size Wall Rack, 1, Comp

  • Mfr # 3171BL

  • Zoro # G1256584


product price: $32.49
/ea

Key Features

Number of Compartments
1
Material
Metal, Steel
Height
9 in
Color
Black
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3171BL
Zoro #
G1256584
UPC #
073555317121
Country of Origin
China

Dimensions

Height
9 in
Width
15 in
Depth
3 in
Overall Width
15 in
Overall Height
9 in
Compartment Height
9 in
Paper Size
Letter
Compartment Depth
3 in
Compartment Width
15 in
Overall Depth
3 in

Details

Item
Wall File
Number of Compartments
1
Material
Metal, Steel
Color
Black
Green Certification or Other Recognition
GREENGUARD Certified
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Wall File

Description

Wall File, Material Metal, Steel, Color Black, Height 9 in, Width 15 in, Depth 3 in, Number of Compartments 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.