Desk Tray, Black, Steel, 12 in W, 9 1/2 in L, 11 1/4 in H, 5 Number of Compartments

  • Mfr # 3127BL

  • Zoro # G0929544


product price:  $58.29
/ea

Key Features

Number of Compartments
5
Color
Black
Length
9 1/2 in
Width
12 in
Height
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3127BL
Zoro #
G0929544
UPC #
073555312720
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
12 in
Height
11 1/4 in
Overall Height
11 1/4 in
Overall Depth
9 1/2 in
Overall Width
12 in
Paper Size
Letter

Details

Item
Desk Tray
Number of Compartments
5
Color
Black
Material
Steel
Green Certification or Other Recognition
GREENGUARD Certified
Product Type
Desk Tray
Stackable
Not Stackable
File Orientation
Horizontal

Description

Desk Tray, Number of Compartments 5, Black, Steel, Length 9 1/2 in, Width 12 in, Height 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.