Shop UNIVERSAL
See all product information
Create Account
Extended Insert Index, 5 Tab, Buff, 24PK
- Mfr # UNV20861
- Zoro # G022770490
product price:Â
$
8.95
/pk of 24, $0.37/ea
Key Features
Tab Position
Side
Color
Buff
Features
Gold Reinforced Binding Edge, Customizable, Double-sided
Tab Color
Clear
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV20861
- Zoro #
- G022770490
- UPC #
- 087547208618
- Country of Origin
- Malaysia
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Tab Position
- Side
- Color
- Buff
- Features
- Gold Reinforced Binding Edge, Customizable, Double-sided
- Tab Color
- Clear
- Item
- Index Divider
- Material
- Paper; Plastic
- Number of Holes Punched
- 3
- Sheet Standard
- Letter
- Divider Color
- Buff
- Number of Tabs
- 5
Description
Extended Insert Index,5 Tab,Buff,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.