Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Organizer, Black, 5 Comp

  • Mfr # 9432BL

  • Zoro # G0927033


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Construction
Steel Mesh
Color
Black
Number of Compartments
5
Height
15 1/4 in
Width
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9432BL
Zoro #
G0927033
UPC #
073555943221
Country of Origin
China

Dimensions

Height
15 1/4 in
Width
10 1/4 in
Depth
12 3/4 in
Overall Height
15 1/4 in
Overall Width
10 1/4 in
Compartment Width
9 in
Compartment Height
1 in
Compartment Depth
12 in
Overall Depth
12 3/4 in

Details

Item
Literature Organizer
Construction
Steel Mesh
Color
Black
Number of Compartments
5
Green Certification or Other Recognition
GREENGUARD Certified
Includes
Connector Clip
Product Type
Literature Holder
Material
Steel Mesh
Compartment Type
Drawer
Swivel
No
Includes Supplemental Riser
No
Mountable
Yes
Literature Orientation
Horizontal
Literature Form Factor
Letter
Assembly
Assembled
Includes Label Holders
No
Includes Table
No

Description

Literature Organizer, Product Type Literature Holder, Number of Compartments 5, Includes Label Holders No, Overall Height 15 1/4 in, Overall Depth 12 3/4 in, Overall Width 10 1/4 in, Material Steel Mesh, Color Black, Literature Form Factor Letter, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Depth 12 in, Compartment Height 1 in, Compartment Type Drawer, Compartment Width 9 in, Includes Supplemental Riser No, Includes Table No, Mountable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.