Literature/Mail Organizer, 80" H, Gray
- Mfr # SRT4280CPG
- Zoro # G6424444
product price:Â
$
2,467.99
/ea
Key Features
Number of Compartments
30
Height
80 in
Width
42 in
Depth
16 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRT4280CPG
- Zoro #
- G6424444
- UPC #
- -
- Country of Origin
- United States
- Item
- Literature and Mail Organizer
- Number of Compartments
- 30
- Color
- Gray
- Material
- Laminate, PVC, Steel
- Load Capacity
- 50 lb
- For Use With
- Literature, Mail
- Includes
- (30) Sorting Pockets
- Type
- Vertical
- Product Type
- Mail and Literature Sorter
- Construction
- Laminate, Steel, PVC
- Assembly
- Unassembled
- Literature Orientation
- Vertical
- Includes Assembly Tools
- No
- Compartment Type
- Includes Label Holders
- No
- Literature Form Factor
- Letter
- Swivel
- No
- Shell Material
- Laminate, PVC, Steel
- Wire Color
- Gray
- Traction Material
- Laminate, PVC, Steel
Dimensions
- Height
- 80 in
- Width
- 42 in
- Depth
- 16 in
- Overall Width
- 42 in
- Overall Height
- 80 in
- Overall Depth
- 16 in
Description
Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 30, Includes Label Holders No, Overall Height 80 in, Overall Depth 16 in, Overall Width 42 in, Material Laminate, PVC, Steel, Color Gray, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compatible with Grainger Part Number Not Applicable, Compartment Type Pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.