Shop All Mail Sorters
Safco
Mailflow-To-Go 30" Work Table
Mfr # TB30PG
Zoro # G6420707
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Width 30 in
- Depth 30 in
- Load Capacity 500 lb
- Tabletop Color Gray
Product Information
- Brand Safco
- MFR # TB30PG
- Zoro # G6420707
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 36 in |
Width | 30 in |
Depth | 30 in |
Overall Height | 36 in |
Overall Width | 30 in |
Overall Depth | 30 in |
Details
Description
Sorting Table, Product Type Sorting Table, Overall Height 36 in, Overall Depth 30 in, Overall Width 30 in, Tabletop Material Laminate, Frame Color Gray, Load Capacity 500 lb, Assembly Unassembled, Number of Shelves 1, Frame Material Steel, Tabletop Color Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- UNIVERSAL ONE Catalog Envelope, 13in.Hx10in.W, #97, PK250 (UNV44105)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLA9)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- DURHAM MFG Magazine Display, 23 Compartments (401-75)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA4)
- Safco Mail Sorters