Mailflow-To-Go 60"x46.25" 2-Tier Sorter

  • Mfr # SR6046R

  • Zoro # G6420759


product price:Ā  $1,514.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
50
Height
46 1/4 in
Width
60 in
Depth
13 1/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SR6046R
Zoro #
G6420759
UPC #
-
Country of Origin
United States

Dimensions

Height
46 1/4 in
Width
60 in
Depth
13 1/4 in
Overall Height
46 1/4 in
Overall Width
60 in
Overall Depth
13 1/4 in

Details

Item
Literature and Mail Organizer
Number of Compartments
50
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
For Use With
Mailroom Sorters
Tabletop Color
Gray
Includes
(50) Sorting Pockets
Frame Material
Steel
Frame Color
Gray
Load Capacity
Not Rated
Product Type
Mail and Literature Sorter
Literature Orientation
Horizontal
Weight Capacity
Not Rated
Includes Label Holders
No
Literature Form Factor
Letter
Adjustable Shelves
Yes
Assembly
Unassembled
Swivel
No

Description

Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 50, Includes Label Holders No, Overall Height 46 1/4 in, Overall Depth 13 1/4 in, Overall Width 60 in, Material Steel, Color Gray, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity Not Rated, Adjustable Shelves Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.