Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile File Holder, Locking with Draw, Blk

  • Mfr # 5364BL

  • Zoro # G0929955


product price: $582.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

File Size
Letter
Color
Black
Type
Locking with Drawer
Overall Height
28 in
Includes
Locking Top and a Lower Storage Shelf, (4) 2 in Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364BL
Zoro #
G0929955
UPC #
073555536423
Country of Origin
Viet Nam

Dimensions

File Size
Letter
Overall Height
28 in
Overall Width
17 in
Overall Depth
26 in

Details

Item
Mobile File Holder
Color
Black
Type
Locking with Drawer
Includes
Locking Top and a Lower Storage Shelf, (4) 2 in Casters
Finish
Powder Coated
Construction
Steel

Description

Mobile File Holder, Locking with Drawer, File Size Letter, Overall Width 17 in, Overall Depth 26 in, Overall Height 28 in, Construction Steel, Color Black, Finish Powder Coated, Includes Locking Top and a Lower Storage Shelf, (4) 2 in Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.