Zoro Homepage

Modular Seating, 33 3/4 in H, Light Gray

  • Mfr # MISSARDT15

  • Zoro # G916555554


product price: $640.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MISSARDT15
Zoro #
G916555554
UPC #
198860867243
Country of Origin
China

Details

Item
Right Arm Modular Seating

Description

Right Arm Modular Seating, Overall Width 27 in, Overall Depth 24 in, Overall Height 33 3/4 in, Upholstery Color Light Gray, Number of Compartments 1, Weight Capacity 141 lb, Seat Height 18 1/2 in, Leg Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.