Zoro Homepage

Off-Surface Shelf, Black, 10"

  • Mfr # 3604BL

  • Zoro # G0929623


product price: $59.79
/ea

Key Features

Material
Mesh/Steel
Color
Black
Width
31 1/2 in
Height
10 in
Depth
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3604BL
Zoro #
G0929623
UPC #
073555360424
Country of Origin
China

Dimensions

Width
31 1/2 in
Height
10 in
Depth
7 1/4 in

Details

Item
Off-Surace Shelf
Material
Mesh/Steel
Color
Black
Product Type
Off-Surace Shelf

Description

Off-Surace Shelf, Mesh/Steel, Black, Width 31 1/2 in, Height 10 in, Depth 7 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.