This item is Discontinued.

Safco Oval Bistro Dining Height Peanut Table, Cast Iron Base, 36 W, 36 L, 29 H, Regal Mahogany CA2PLTRMH

Oval Bistro Dining Height Peanut Table, Cast Iron Base, 36 W, 36 L, 29 H, Regal Mahogany (Discontinued)

  • Mfr # CA2PLTRMH
  • Zoro # G6422606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2PLTRMH
Zoro #
G6422606
UPC #
-
Country of Origin
China

Dimensions

Width
36
Length
36
Height
29
Diameter
0

Details

Item
Bistro Dining Height Peanut Table, Cast Iron Base
Shape
Oval
Tabletop Material
Thermally Fused Laminate Top
Tabletop Color
Regal Mahogany
Frame Color
Black
Frame Material
Medium Density Fibreboard - Wood
Edge Type
Molded
Leg Type
Cast Iron
Leg Color
Black
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Bistro Dining Height Peanut Table,Cast I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.