Shop SAFCO
See all product information
Create Account
Plastic Step-On Receptacle, 17 Gallon Beige - 9922TN
- Mfr # 9922TN
- Zoro # G902572374
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
17 gal
Container Shape
Rectangular
Color
Tan
Height
26.3
Lid Opening Mechanism
Step-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9922TN
- Zoro #
- G902572374
- UPC #
- 73555992267
- Country of Origin
- China
- Container Capacity
- 17 gal
- Item
- Step-On Can
- Container Shape
- Rectangular
- Color
- Tan
- Lid Opening Mechanism
- Step-On
- Material
- Plastic
Dimensions
- Height
- 26.3
Description
MAKE HASTE WITH NO MORE WASTE!! THIS PLASTIC STEP-ON RECEPTACLE HAS A LARGE CAPACITY FOR HIGH TRAFFIC AREAS OR WORKPLACES THAT NEED JUST A LITTLE MORE ROOM TO WORK WITH WHEN IT COMES TO THEIR RECEPTACLES. THE RECEPTACLE STEP-ON FEATURE MAKES IT EASY TO GET WASTE TO WHERE IT NEEDS TO GO, EVEN WHEN YOU DON'T HAVE A FREE HAND. 17 GALLON CAPACITY. BEIGE. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.