Plastic Step-On Receptacle- 23 Gallon Black - 9923BL

  • Mfr # 9923BL

  • Zoro # G602572261


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Rectangular
Height
32.3
Lid Opening Mechanism
Step-On
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9923BL
Zoro #
G602572261
UPC #
73555992328
Country of Origin
China

Dimensions

Height
32.3

Details

Container Capacity
23 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Step-On
Material
Plastic

Description

MAKE HASTE WITH NO MORE WASTE!! THIS PLASTIC STEP-ON RECEPTACLE HAS A LARGE CAPACITY FOR HIGH TRAFFIC AREAS OR WORKPLACES THAT NEED JUST A LITTLE MORE ROOM TO WORK WITH WHEN IT COMES TO THEIR RECEPTACLES. THE RECEPTACLE STEP-ON FEATURE MAKES IT EASY TO GET WASTE TO WHERE IT NEEDS TO GO, EVEN WHEN YOU DON'T HAVE A FREE HAND. 23 GALLON CAPACITY. BLACK. .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.