Public Square Square Trash Can, Brown, Heavy Gauge Steel, 15-1/4" Dia
Mfr # 2982BR
Zoro # G1189916
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Trash Container Capacity
31 gal
Total Capacity
31 gal
Container Shape
Square
Top Type
Open Top
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2982BR
Zoro #
G1189916
UPC #
-
Country of Origin
United States
Dimensions
Width
151/4"
Height
32 in
Container Depth
15-1/4"
Diameter
15-1/4"
Depth
15-1/4 in
Width/Diameter
15-1/4"
Details
Item
Trash Can
Trash Container Capacity
31 gal
Total Capacity
31 gal
Container Shape
Square
Top Type
Open Top
Color
Brown
Material
Heavy Gauge Steel
Finish
Powder Coated
Indoor/Outdoor
Indoor
Top Design
Open
Container Basic Material
Metal
Series
Public Square
Container Mounting Style
Free-Standing
Shape
Square
Container Capacity
31 gal
Product Type
Recycling Can
Description
Trash Container Capacity 31 gal, Total Capacity 31 gal, Color Brown, Height 32 in, Container Mounting Style Free-Standing, Series Public Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.