Zoro Homepage

Recycling Lid, 10 in W/Dia, Silver

  • Mfr # 2990CZ

  • Zoro # G8588371


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width/Diameter
10 in
Height
3"
Length
12 in
Inside Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2990CZ
Zoro #
G8588371
UPC #
073555299007
Country of Origin
United States

Dimensions

Width/Diameter
10 in
Height
3"
Length
12 in
Inside Length
12"
Inside Depth
10"
Inside Width
10"
Depth
10 in

Details

Color
Silver
Item
Recycling Lid

Description

Recycling Lid,Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.