Shop All Desks
Safco
Safco® Aberdeen Mobile PBBF Pedestal Kit for Desk 15-1/4"W x 26 1/2"D x 27-1/2"H Gray Steel
Mfr # APBBF26LGS
Zoro # G805626235
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Safco aberdeen desk pbbf pedestal 15-1/4"w x 26 1/2"d x 27-1/2"h gray steel aberdeen series mobile kit has integrated cable management at top and bottom. Tops are unfinished and this product must be attached to the underside of a surface. Features a dual purpose pencil that can store a laptop, and has locks that are keyed alike and are removable. Also includes curved metal pulls with a brushed nickel finish, and the drawers can hold letter or legal size hanging folders. The product ships fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- 21ST CENTURY Hurricane Lantern for Blue Baked Enamel with Brass Plate Trim (21601429)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- SAFCO Adjustable Desk, Gray, Steel/Compressed Wood (1929GR)
- SAFCO Computer Desk, 28" D, 36" W, 30" H (1930)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- GLOBAL INDUSTRIAL 48W x 24D Left Handed Return Table, Mahogany (695216MH)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- Safco Desks