This item is Discontinued.

Safco Safco, Boltless Steel Shelving, Five-Shelf, 36w X 18d X 72h, Black 5245BL

Safco, Boltless Steel Shelving, Five-Shelf, 36w X 18d X 72h, Black (Discontinued)

  • Mfr # 5245BL
  • Zoro # G610792460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5245BL
Zoro #
G610792460
UPC #
73555524529
Country of Origin
Viet Nam

Description

Unique construction requires no nuts or bolts and assembles quickly and easily without tools. Versatile design allows two different set-ups: a five-shelf, 72in high storage unit, or a 36in high workbench. Shelves adjust in 1in increments for storage flexibility. Steel frame with a durable powder coat finish. Shelf Count: 5; Shelf Thickness: 0.5in; Shelf Capacity Weight: 850 lbs; Materials: Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.