Safco

Safco Products 7765BL Wood Mail Sorter with Adjustable Dividers; Stackable; 18 Compartments; Black


product price: $363.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience Study sorter made of compressed wood with adjustable hardboard dividers. Stack up to two high. Black plastic molding accent doubles as a label holder (labels included). Durable laminate finish complements any setting. Solid fiberboard back provides stability. Large sorting compartments accommodate oversized envelopes. Literature Sorter Type: Open Front Mail; Stackable; Number of Compartments: 18; Compartment Size: 4 7/8 x 11 3/4 x 10 1/4; Material(s): Compressed Wood.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.