Shop All Mail Sorters
Safco
Safco Products 7766BL Wood Mail Sorter with Adjustable Dividers; Stackable; 36 Compartments; Black
Mfr # 7766BL
Zoro # G103896996
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safco
- MFR # 7766BL
- Zoro # G103896996
- Country of Origin United States
- Category Mail Sorters
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience Study sorter made of compressed wood with adjustable hardboard dividers. Stack up to two high. Black plastic molding accent doubles as a label holder (labels included). Durable laminate finish complements any setting. Solid fiberboard back provides stability. Literature Sorter Type: Open Front Mail; Stackable; Number of Compartments: 36; Compartment Size: 4 7/8 x 11 3/4 x 5; Material(s): Compressed Wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON JONES Minute Book Ledger Sheet, 11x8-1/2, PK100 (W901-10)
- TAPE LOGIC Tape Logic® Labels, "Do Not Drop - Please Handle With Care", 3" x 5", Red/White, 500/Roll (SCL541)
- U-MARK A10 Paint Marker Violet 2mm 12/bx (10112)
- AVERY Foil Mailing Labels, Inkjet Printers, 0.75 x 2.25, Silver, PK300 (08986)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Black (2CLC5)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA7)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- ADIROFFICE 12-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-12-MEO)
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- FELLOWES Sorter, 12 Compartment, Dove Gray (25004)
- Safco Mail Sorters