This item is Discontinued.

Safco Square Bistro 30" Square Dining Height Table, Cast Iron Base, 30 W, 30 L, 29 H, Folkstone CA30SLBTFLK

Square Bistro 30" Square Dining Height Table, Cast Iron Base, 30 W, 30 L, 29 H, Folkstone (Discontinued)

  • Mfr # CA30SLBTFLK
  • Zoro # G6423175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA30SLBTFLK
Zoro #
G6423175
UPC #
-
Country of Origin
China

Dimensions

Width
30
Length
30
Height
29
Diameter
0

Details

Item
Bistro 30" Square Dining Height Table, Cast Iron Base
Shape
Square
Tabletop Material
Thermally Fused Laminate Top
Tabletop Color
Folkstone
Frame Color
Black
Frame Material
Medium Density Fibreboard - Wood
Edge Type
Molded
Leg Type
Cast Iron
Leg Color
Black
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Bistro 30 In. Square Dining Height Table,Ca

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.