
Square Bistro 36" Round Dining Height Table, Cast Iron Base, 29 H, Thermally Fused Laminate Top (Discontinued)
- Mfr # CA36RLBTRMH
- Zoro # G6422676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA36RLBTRMH
Zoro #
G6422676
UPC #
-
Country of Origin
China
Dimensions
Height
29
Diameter
0
Details
Item
Bistro 36" Round Dining Height Table, Cast Iron Base
Shape
Square
Tabletop Material
Thermally Fused Laminate Top
Tabletop Color
Regal Mahogany
Frame Color
Black
Frame Material
Medium Density Fibreboard - Wood
Edge Type
Molded
Leg Type
Cast Iron
Leg Color
Black
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Description
Bistro 36 In. Round Dining Height Table,Cas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.