Standing Desk Stand-Up Workstation, Laminated Wood, Black/Silver
Mfr # 1943BLSL
Zoro # G0926945
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Type
Standing Desk
Finish
Powder Coated
Material
Laminated Wood
Number of Shelves
1
Keyboard Shelf
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1943BLSL
Zoro #
G0926945
UPC #
073555194326
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth (In.)
24
Overall Height (In.)
28-3/4
Overall Width (In.)
47-1/4
Details
Type
Standing Desk
Item
Stand-Up Workstation
Finish
Powder Coated
Color
Black/Silver
Material
Laminated Wood
Number of Shelves
1
Keyboard Shelf
No
Construction
Steel
Number of Casters
0
Assembly
Required
Load Capacity (Lb.)
100
Caster Lock
No
Includes
Floor Glides
Adjustable
No
Description
Stand-Up Workstation, Number of Shelves 1, Color Black, Silver, Material Laminate, Steel, Number of Casters 0, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.