Wire Mail Cart, Steel, 600 lb Load Capacity, 39" W, 38.5" H

  • Mfr # SAF5236GR

  • Zoro # G101846702


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38.5"
Overall Width
39"
Material
Steel
Color
Gray
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF5236GR
Zoro #
G101846702
UPC #
73555523638
Country of Origin
China

Dimensions

Overall Height
38.5"
Overall Width
39"
Overall Depth
18.8"

Details

Material
Steel
Color
Gray
Load Capacity
600 lb
Item
Wire Mail Cart
Features
Powder Coat Finish
Number of Casters
4

Description

Steel mail cart features a top basket designed to hold up to 150 legal-size hanging folders (sold separately). Bottom shelves accommodate bulk mail and parcels. Mail cart holds up to 600 lb. Design includes a convenient handle, solid rubber wheels and 4" diameter swivel casters (two locking) for easy transport. Durable mail cart is made of heavy-duty welded steel with a durable powder-coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.