Safco

Steel/Fiberboard Lit Sorter, 24 Sections, 32.25 x 13.5 x 25.75, Black


product price: $276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Compartments 24
  • Height 25.75"
  • Width 32.25"
  • Depth 13.5"
  • Size Letter
See all product information

Product Information

  • Brand Safco
  • MFR # 7111BL
  • Zoro # G4589899
  • UPC #
    73555711127
  • Country of Origin Thailand
  • Category Mail Sorters

Dimensions

Height 25.75"
Width 32.25"
Depth 13.5"
Size Letter

Details

Number of Compartments 24
Color Black
Weight 29 lbs
Material Steel;Corrugated Fiberboard

Description

Safco® Steel/Fiberboard Literature Sorter, 24 Sections, 32 1/4 x 13 1/2 x 25 3/4, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.