Step-On Receptacle, 4 Gal, 10-3/4"x10-3/4"x20-1/2", ST Steel

  • Mfr # SAF9685SS

  • Zoro # G301859472


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
4 gal
Color
Stainless Steel
Height
20.5 in
Overall Width
10.8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF9685SS
Zoro #
G301859472
UPC #
73555968507
Country of Origin
China

Dimensions

Height
20.5 in
Overall Width
10.8 in
Depth
10.8"

Details

Container Capacity
4 gal
Item
Step-On Can
Color
Stainless Steel
Material
Steel

Description

Hands-free receptacle offers a sleek design that lets you step on a pedal at the base to open it. Lid closes slowly and quietly to prevent any snap-down effect preventing slamming of the lid. Step-on receptacle is made from stainless steel that is fingerprint-proof to help keep the receptacle sparkling clean. Receptacle includes a rigid plastic liner with a built-in bag retainer to hold the bag in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.