Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step-On Waste Receptacle, Triangular, Stainless Steel, 4 gal, Chrome/Black

  • Mfr # 9685SS

  • Zoro # G302683465


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
4 gal
Container Shape
Triangular
Color
Stainless Steel
Height
20 in
Overall Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9685SS
Zoro #
G302683465
UPC #
73555968507
Country of Origin
China

Dimensions

Height
20 in
Overall Width
10.75 in
Depth
11.5 in

Details

Container Capacity
4 gal
Item
Step-On Can
Container Shape
Triangular
Color
Stainless Steel
Lid Opening Mechanism
Top Door
Material
Stainless Steel
Lid Type
Foot-Lever Clamshell
Standards
GREENGUARD Certified; OSHA Compliant
Finish
Powder Coated

Description

Step-on functions means no need to touch container to open it. Smooth-operating foot pedal provides handsfree access to tapered spring-action door. Lid closes slowly with quiet operation. Rigid plastic liner with built-in bag retainer included. Finish helps protect against fingerprints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.