This item is Discontinued.

Safco Thesis Training Chair w/Flex Back and Tablet, Max 250 lb, 18 in. High Black Seat, Gray Base, 2PK KTX3SBBLK

Thesis Training Chair w/Flex Back and Tablet, Max 250 lb, 18 in. High Black Seat, Gray Base, 2PK (Discontinued)

  • Mfr # KTX3SBBLK
  • Zoro # G608842849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTX3SBBLK
Zoro #
G608842849
UPC #
-
Country of Origin
China

Dimensions

Seat Depth
25.25"
Overall Width
24"
Seat Height Max.
18"
Overall Height
33.25"

Details

Arm Style
T-Bar
Seat Color
Black
Back Color
Black
Base Color
Gray
Base Material
Steel
Item
Chairs/Stools
Series
Safco® Thesis™
Weight Capacity
Supports up to 250 lb
Standards
GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards

Description

Nesting chair perfect for meetings, training, conference, classroom and more. Seat flips up for compact nesting and movement. Included tablet for ease of note-taking. Writing surface/tablet automatically moves into storage position as user moves. Flex back features flexible plastic backrest for additional seated comfort and gentle recline.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AA, AE, AK, AP, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.