Tuff Truck Convertible Hand Truck
Mfr # 4070
Zoro # G0924592
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Overall Height
52 in
Overall Length
12 in
Overall Width
18.5 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4070
Zoro #
G0924592
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
52 in
Overall Length
12 in
Overall Width
18.5 in
Wheel Diameter
8 in
Deck LxWxH
14 x 7 in
Details
Material
Steel
Color
Black
Load Capacity
400 lbs. (2 wheels), 500 lbs. (4 wheels)
Item
Tuff Truck Convertible Hand Truck
Wheel Type
Solid Rubber
Handle Type
Built-in handle
Assembled
Yes
Features
Heavy-gauge, Toe Plate, Convertible
Frame Material
Steel
Number of Shelves
1
Description
Tuff Truck Convertible Hand Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.