Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuff Truck Small Platform Truck

  • Mfr # 4072

  • Zoro # G0923804


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33.5 in
Overall Length
29 in
Overall Width
18.75 in
Material
Steel
Color
Gray, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4072
Zoro #
G0923804
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.5 in
Overall Length
29 in
Overall Width
18.75 in
Wheel Diameter
4 in
Deck LxWxH
29 x 18.75 in
Platform Length
29 in

Details

Material
Steel
Color
Gray, Black
Load Capacity
400lbs
Item
Tuff Truck Small Platform Truck
Wheel Type
Solid Rubber
Handle Type
Folding handle
Assembled
No
Number of Casters
4
Product Type
Tuff Truck Small Platform Truck
Features
All-welded, Powder Coat Finish, Non-skid, Folded-up
Frame Material
Steel
Number of Shelves
1

Description

Tuff Truck Small Platform Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.