Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Truck, Collapsible

  • Mfr # 4062

  • Zoro # G8588511


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38-3/4"
Overall Length
17.75 in
Overall Width
19"
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4062
Zoro #
G8588511
UPC #
073555406207
Country of Origin
Viet Nam

Dimensions

Overall Height
38-3/4"
Overall Length
17.75 in
Overall Width
19"
Wheel Diameter
7"

Details

Material
Steel
Color
Red
Load Capacity
Up to 275 lb
Item
Utility Truck,Collapsible
Wheel Type
Rubber
Handle Type
Telescoping handle
Assembled
Yes
Number of Casters
2
Frame Material
Aluminum
Number of Shelves
1
Features
Collapsible, Retractable Wheel

Description

Utility Truck,Collapsible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.