Zoro Homepage

Utility Truck, Convertible

  • Mfr # 4050

  • Zoro # G8587358


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43"
Overall Length
43 in
Overall Width
36"
Material
Aluminum
Color
Chrome, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050
Zoro #
G8587358
UPC #
073555405002
Country of Origin
Viet Nam

Dimensions

Overall Height
43"
Overall Length
43 in
Overall Width
36"
Wheel Diameter
6"

Details

Material
Aluminum
Color
Chrome, Black
Load Capacity
Up to 250 lb
Item
Utility Truck,Convertible
Wheel Type
Solid Rubber
Handle Type
Collapsible handle
Assembled
Yes
Type
Convertible
Number of Casters
4
Number of Shelves
1
Features
Folded-up, Collapsible, Convertible

Description

Utility Truck,Convertible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.