Utility Truck, Convertible, Heavy-Duty
Mfr # 4086R
Zoro # G8586755
product price: $465.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Overall Height
51"
Overall Length
16 in
Overall Width
18"
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4086R
Zoro #
G8586755
UPC #
073555408607
Country of Origin
United States
Dimensions
Overall Height
51"
Overall Length
16 in
Overall Width
18"
Wheel Diameter
4 in
Details
Material
Steel
Color
Red
Load Capacity
Up to 500 lb
Item
Utility Truck,Convertible,Heavy-Duty
Wheel Type
Solid Rubber
Handle Type
Built-in handle
Assembled
No
Type
Convertible
Number of Casters
4
Frame Material
Steel
Number of Shelves
1
Features
Convertible
Description
Utility Truck,Convertible,Heavy-Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.