Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7121BL
Zoro #
G6430884
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
13 1/2 in
Height
38 in
Width
32 1/4 in
Details
Color
Black
Type
Letter
Number of Compartments
36
Item
Horizontal Literature Organizer
Construction
Steel/Fiberboard
Description
Horizontal Literature Organizer, Number of Compartments 36, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.