Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 24"D x 48"W x 72"H, Gray

  • Mfr # 5294GR

  • Zoro # G0925170


product price: $282.97
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
24"
Height
72"
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5294GR
Zoro #
G0925170
UPC #
0073555529432
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
72"

Details

Item
Wire Shelving Unit
Material
Steel
Color
Gray
Load Capacity
3200 lb
Application
Archival Storage

Description

Industrial Wire Shelving, 48 X 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.