Shop SAFCO
See all product information
Wood/fiberboard Literature Sorter, 12 Sections, 19 5/8 X 11 7/8 X 16 1/8, Oak
Mfr # 9420MO
Zoro # G710819432
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
12
Height
16in
Width
19.5in
Depth
12in
Color
Medium Oak
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9420MO
Zoro #
G710819432
UPC #
73555942002
Country of Origin
Taiwan, Province of China
Dimensions
Height
16in
Width
19.5in
Depth
12in
Details
Item
Literature Sorter/Organizer
Number of Compartments
12
Color
Medium Oak
Material
Wood
For Use With
Literature Organization
Features
Adjustable
Description
Ideal for desktop literature organization. Shelves are adjustable or removable to customize compartments. Ten hardboard shelves form up to twelve 9w x 11 1/2d x 2 3/8h letter-size compartments and support up to 15 lbs. each. Made of 1/2in compressed wood with laminate finish; solid fiberboard back. Literature Sorter Type: Open Front; Number of Compartments: 12; Materials: Fiberboard; Hardboard; Laminated Compressed Wood; Colors: Medium Oak.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.