Shop All Document Holders
Safco
Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak
Mfr # 9424MO
Zoro # G102684617
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Compressed Wood;Laminated
- Color Medium Oak
- Width 39.25"
- Height 24"
- Depth 11.75"
Product Information
- Brand Safco
- MFR # 9424MO
- Zoro # G102684617
- UPC # 73555942408
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 39.25" |
Height | 24" |
Depth | 11.75" |
Size | Letter |
Details
Description
Versatility and durability come together in this efficient organizer. Cabinet is 5/8" compressed wood with laminate finish. Shelves form 9"w x 11 1/2"d x 2 1/4"h letter-size compartments, adjustable in 2 1/2" increments. Black plastic molding complements finish and doubles as a convenient labeling area (labels included). Each hardboard shelf holds up to 15 lbs. Mix and match stackable units. 39 1/4" units stack up to three high or 72 compartments. Solid fiberboard back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: Assorted (UNV47256)
- SMITH CORONA Typewriter Ribbon Cassette, PK2 (22200)
- SHARPIE Flip Chart Marker, Bullet Point, 4/ST, Assorted 4PK (SAN22474)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Satin/Prl, 1 Door, 24x36" (UV301-SATIN-PEARL)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- BUSINESS SOURCE Heavy-duty Sheet Protectors, PK25 (74250)
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- AZAR DISPLAYS Trifold Brochure Holder Inside Dimension: 4"W, PK10 (252922)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- Safco Document Holders