This item is Discontinued.

Safco Zenergy Ball Chair, Backless, Supports Up to 250 lb, Orange Fabric 4750OR

Zenergy Ball Chair, Backless, Supports Up to 250 lb, Orange Fabric (Discontinued)

  • Mfr # 4750OR
  • Zoro # G208842997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4750OR
Zoro #
G208842997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
22.5"
Overall Height
23"
Overall Width
22.5"
Seat Height Max.
23"

Details

Seat Color
Orange
Base Color
Silver
Base Material
Powder Coated Steel
Item
Chairs/Stools
Series
Safco® Active Collection
Features
Fabric
Weight Capacity
Supports Up to 250 lb
Includes
(1) Air Pump
Standards
GREENGUARD Certified

Description

Zenergy ball chairs are a unique seating option that encourages movement throughout the day and may help support better posture and balance. This ball chair has four legs with stationary glides to provide extra stability during movement. The legs are powder coated for long-lasting durability. Great for use as a desk chair, in waiting rooms, meeting spaces, classroom or home for an alternative chair that allows for dynamic movement. Designed with a 17.5 in. anti-burst exercise ball. Fully inflated seat height is 23 in. , height will lower when occupied. Pump included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AA, AE, AK, AP, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.