18 in W x 18 in L, 10 PK

  • Mfr # A1B
  • Zoro # G8592071
product price: 
$
301.99
/pk of 10, $30.20/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1B
Zoro #
G8592071
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Length
18"
Mat Thickness
1 in
Width
18 in
Mat Length
18 in
Mat Width
18 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
Vinyl
Surface Design
Diamond Grid
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Recycled PVC
Antifatigue Material
Yes
Matting Series Compatability
Advantage Mats
Interlocking Mat Edges
(4) Interlocking
Matting Series Compatibility
Safe-Flex Floor System
Brake Fluid Resistant
Yes
Male/Female
Male/Female
Fire Resistant/Fire Retardant
Fire Resistant
Antimicrobial
No
Mat Shape
Square
Edges
(3) Interlocking
Mat Electrical Resistance
Non-Conductive
Antifatigue
Yes
Weight
5.5 lb
Mat Section
Center Section
Oil Resistant
Yes
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Welding Safe
Yes
Surface Material
PVC
Connection Style
Tab and Blank
Anti-Slip Backing
Yes
Interlocking Side Configuration
4
NFSI High Traction Certified
No
Durometer Rating
85 Shore A
Non-Interlocking Edge Style
Straight
Washdown Safe
Yes
Compression Deflection
11% @ 10 PSI, 42% @ 222 PSI
Number of Border Stripes
0
Autoclavable
No
NSF/ANSI 52
No
DOC FF1-70 Rating
No
Metal Detectable
No
FDA Compliance
No
Edge Style
Straight
Reversible
No
X-Ray Detectable
No
ISO Cleanroom Class
8
Backing Characteristics
Non-Slip, Legs
Melt Point
185 Degrees F
Edge Gender
Male/Female Adjacent Sides
USDA Certified
No
MVSS 302 Rating
No Rating
Number of Tiles
1
Other Standards
ASTM D1894, ASTM D412, ASTM D624, SAE J1530
Series
Safe-Flex Floor System
Resistance Properties
Abrasion-Resistant, Anti-Fatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Number of Interlocking Sides
4
Thermally Insulating
Yes
Critical Radiant Flux Class Rating
Class 1
Flame Resistant/Fire Retardant
Flame Resistant
Mat Color
Black
Surface Texture
Raised Pattern
Wire Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.