4 in W x 18 in L, 10 PK
- Mfr # ESDA4-Y
- Zoro # G0336765
product price:Â
$
350.99
/pk of 10, $35.10/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
18 in
Overall Width
4 in
Material
PVC
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESDA4-Y
- Zoro #
- G0336765
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Length
- 18 in
- Overall Width
- 4 in
- Thickness
- 1 in
- Length
- 18"
- Width
- 4 in
Description
Ramp Edge, Anti-Slip Surface Yes, Color Yellow, Connection Style Tab and Blank, Edge Gender Male, Edge Style Beveled, Length 18 in, Material PVC, Mat Product Type Ramp Edge, Matting Series Compatibility None, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.