Interlocking Antifatigue Mat Kit, Vinyl, 3 ft W x 5 ft L, 1 in Thick

  • Mfr # AG1BZ2
  • Zoro # G5527138
product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
5 ft
Overall Width
3 ft
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AG1BZ2
Zoro #
G5527138
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
5 ft
Overall Width
3 ft
Thickness
1 in
Length
5 ft.
Width
3 ft

Details

Item
Interlocking Antifatigue Mat Kit
Color
Black
Material
Vinyl
Surface Design
Diamond Grid
Mat Product Type
Interlocking Antifatigue Mat Kit
Anti-Slip Surface
Yes
Backing Material
PVC
Antifatigue Material
Yes
Mat Section
Center Section
Matting Series Compatibility
Safe-Flex Floor System
Interlocking Mat Edges
(4) Beveled
Number of Straight Edge Pieces
6
Reversible
No
Critical Radiant Flux Class Rating
Class 1
Backing Characteristics
Non-Slip, Legs
Number of Corners
4
Series
Safe-Flex Floor System
Border Color
Yellow
Mat Shape
Rectangle
Durometer Rating
Tile 85 Shore A, Surface 85 Shore D
Edge Gender
Male/Female Adjacent Sides
Number of Connectors
0
FDA Compliance
No
USDA Certified
No
Welding Safe
Yes
MVSS 302 Rating
None
Number of Tiles
6
NFSI High Traction Certified
No
Washdown Safe
Yes
X-Ray Detectable
No
NSF/ANSI 52
Yes
Interlocking Side Configuration
Adjacent Sides
DOC FF1-70 Rating
No
Connection Style
Tab and Blank
Surface Material
Silicon Carbide
Autoclavable
No
Metal Detectable
No
Compression Deflection
11% @ 10 psi, 42% @ 222 psi
Melt Point
185 Degrees F
Number of Interlocking Sides
4
ISO Cleanroom Class
8
Edge Style
Beveled
Resistance Properties
Abrasion-Resistant, Antifatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire Resistant, Oil-Resistant, Slip Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Anti-Slip Backing
Yes
Non-Interlocking Edge Style
Beveled
Antimicrobial
No
Surface Texture
Grit
Wire Color
Black

Description

Interlocking Antifatigue Mat Kit, Anti-Slip Backing Yes, Length 5 ft, NSF/ANSI 52 Yes, Number of Tiles 6, Washdown Safe Yes, USDA Certified No, X-Ray Detectable No, Width 3 ft, Thickness 1 in, Welding Safe Yes, Surface Texture Grit, Surface Material Silicon Carbide, Number of Straight Edge Pieces 6, Surface Design Diamond Grid

Ratings & reviews